Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-GV-BNDOT-BAS-GG
Zoro # G3612511
original price:
$92.73
28% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-GV-BNDOT-BAS-GG
- Zoro # G3612511
- UPC # 889142075646
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Brown Dot Fabric/Gold Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Plastic; Back, Seat: Fabric |
Style | Guest Chair |
Description
Brown Dot Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- BOSS Leather Executive Chair (B8601)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- Flash Furniture Office Chairs