Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-GV-10355-GG
Zoro # G3612572
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Color Brown
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-GV-10355-GG
- Zoro # G3612572
- UPC # 812581012415
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Brown Fabric/Gold Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Terylene; Back, Seat: Fabric |
Style | Guest Chair |
Description
Brown Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BOSS Beige Caressoft Medical Stool (B240-BG)
- SAFCO Adjustable Literature Organizer, Gray (9420GR)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-MAHW-GG)
- LUMISOURCE Mason Chair in Stainless Steel, Walnut Wood, White Faux Leather, PK 2 (CH-MSNSWV WL+W2)
- Flash Furniture Seating