Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-CV-BN-GG
Zoro # G3615232
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-CV-BN-GG
- Zoro # G3615232
- UPC # 889142075332
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Caramel Fabric/Copper Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Foam; Back, Seat: Fabric |
Style | Guest Chair |
Description
Caramel Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHYTHM Rhythm 4MH865WD23 Chateau Musical Motion Clock (4MH865WD23)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- OFFICESOURCE Tribeca Collection Tribeca Loveseat (9682AGT)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- FLASH FURNITURE Brown Fabric Metal Chair (AW-MC309AF-BRN-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- Flash Furniture Waiting Room & Guest Chairs