Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-CV-BN-BAS-GG
Zoro # G3615250
original price:
$98.37
28% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-CV-BN-BAS-GG
- Zoro # G3615250
- UPC # 889142075721
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Caramel Fabric/Copper Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Terylene; Back, Seat: Fabric |
Style | Guest Chair |
Description
Caramel Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, TraditionalSeries (B-Z105-BRN-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- Flash Furniture Waiting Room & Guest Chairs