Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-CV-BGE1-GG
Zoro # G3609529
original price:
$92.73
28% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-CV-BGE1-GG
- Zoro # G3609529
- UPC # 889142075325
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Beige Fabric/Copper Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Plastic; Back, Seat: Fabric |
Style | Guest Chair |
Description
Beige Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- Flash Furniture Office Chairs