Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-CV-BGE1-BAS-GG
Zoro # G3609477
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-CV-BGE1-BAS-GG
- Zoro # G3609477
- UPC # 889142075660
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Beige Fabric/Copper Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Terylene; Back, Seat: Fabric |
Style | Church Chair |
Description
Beige Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Stacking Chiavari Chair, 20"L36-1/4"H, TraditionalSeries (BH-ICE-CRYSTAL-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- Flash Furniture Waiting Room & Guest Chairs