Shop All Patio Sofas & Loveseats
Flash Furniture
Chocolate Rattan Sofa w/All-Weather Beige Cushions
Mfr # DAD-SF1-3-GG
Zoro # G6081761
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Material Fabric, Foam, Plastic, Polyester, Polypropylene, Resin
- Width 78 1/2 in
- Height 32 in
- Construction Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-3-GG
- Zoro # G6081761
- UPC # 889142156727
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Width | 78 1/2 in |
Height | 32 in |
Depth | 28 in |
Overall Width | 78.5 |
Overall Length | 28 |
Overall Height | 32 |
Back Height | 18 in |
Seat Depth | 22 1/2 in |
Seat Height | 16 1/2 in |
Chair Height | 32 in |
Back Width | 68 1/2 in |
Chair Depth | 28 in |
Seat Width | 68 1/2 in |
Chair Width | 78 1/2 in |
Description
Outdoor Sofa, Assembly Unassembled, Back Width 68 1/2 in, Chair Height 32 in, Chair Weight 69 lb, Features CAL 117 Fire Retardant Foam, Curved Arms, Deep Seated Comfort, Dense Foam Cushions, Durable, Plastic Block Feet, Finish Not Applicable, Frame Color Brown, Frame Material Resin, Includes Assembly Tools Yes, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Outdoor Sofa, Resistance Properties Weather Resistant, Rockable Not Rocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Seat Bottom Assembly TXT (629269G4203)
- LIVING ACCENTS FIREPIT 28"" STEEL BLACK (SRFP2822)
- MTD Bearing-Flange 5/8 (741-04124)
- BIG ROCK SPORTS 14OZ Fluo Beetle Spin (BSVP1/4-FC)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- VIFAH Malibu Outdoor Patio 5-foot Wood Garden Bench (V023-1)
- Flash Furniture Patio Furniture