Shop All Furniture Accessories
Flash Furniture
Chiavari Chair Cushion, Soft Ivory
Mfr # LE-L-C-WHITE-GG
Zoro # G3630328
product price: $12.95
/ea
Sold in multiples of 2 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8 lb
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-C-WHITE-GG
- Zoro # G3630328
- UPC # 847254008471
- Country of Origin China
- Category Furniture Accessories
Dimensions
Height | 2" |
Details
Item | Chiavari Chair Cushion,Soft Ivory |
Color | Ivory |
Weight | 8 lb |
Description
Chiavari Chair Cushion,Soft Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- FLASH FURNITURE Fabric Cushion, Snow White, 15"Wx15"Dx2"H (LE-L-C-SN-WH-GG)
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- FLASH FURNITURE Tufted Chair Cushion, White Vinyl (SZ-TUFT-WHITE-GG)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- FLASH FURNITURE Fabric Cushion, Black (LE-L-C-BLACK-GG)
- FLASH FURNITURE Replacement Cap, Black (LE-L-3-BK-CAPS-GG)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- Flash Furniture Furniture Accessories