Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat
Mfr # BH-IVORY-GG
Zoro # G3618498
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 1.75
- Overall Width 16
- Overall Depth 15-1/2"
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BH-IVORY-GG
- Zoro # G3618498
- UPC # 889142008415
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 1.75 |
Overall Width | 16 |
Overall Depth | 15-1/2" |
Width | 15-1/2" |
Overall Length | 15.5 |
Details
Item | Chiavari Chair Cushion |
Seat Material | Fabric |
Back Material | Fabric |
Color | Soft Ivory |
Weight Capacity | 1 |
Material | Fabric, Foam, Polyester |
Style | Chiavari Chair Cushion |
Description
Ivory Fabric Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP BATH MAT; RECTANGULAR; WHITE (4100-16X40-RW-CT)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Large (QI003013.L)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-GG)
- FLASH FURNITURE Dark Gray Outdr Rattan Set, Sofa/2Chairs/Tbl, 4 pcs., 67.5 W 30 H (DAD-SF-113T-DKGY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Blue Charlestown Adirondack Chair, Blue Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-BLU-GG)
- Flash Furniture Seating