Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat
Mfr # BH-BURG-GG
Zoro # G3614672
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 1.75
- Overall Width 16
- Overall Depth 15-1/2"
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BH-BURG-GG
- Zoro # G3614672
- UPC # 889142008422
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 1.75 |
Overall Width | 16 |
Overall Depth | 15-1/2" |
Width | 15-1/2" |
Overall Length | 15.5 |
Details
Item | Chiavari Chair Cushion |
Seat Material | Fabric |
Back Material | Fabric |
Color | Burgundy |
Weight Capacity | 1 |
Material | Fabric, Foam, Polyester |
Product Type | Burgundy Fabric Cushion |
Style | Chiavari Chair Cushion |
Description
Burgundy Fabric Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- GE Burner Bowl, 8in (WB31T10015)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- FLASH FURNITURE Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries (XU-DG6Q4BSCH-BLKV-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-BK-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CHYW-GG)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- Flash Furniture Seating