Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair Cushion, 15W15-1/2"L1.75H
Mfr # BH-IVORY-HARD-GG
Zoro # G3618732
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Width 15
- Overall Depth 15-1/2"
- Back Color Tan
- Color Hard Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BH-IVORY-HARD-GG
- Zoro # G3618732
- UPC # 889142014508
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 1.75 |
Overall Width | 15 |
Overall Depth | 15-1/2" |
Width | 15-1/2" |
Overall Length | 15 |
Details
Item | Chiavari Chair Cushion |
Back Color | Tan |
Color | Hard Ivory |
Weight Capacity | 1.54 |
Material | Fabric, Foam, Plywood, Polyester |
Style | Guest Chair |
Description
Ivory Fabric Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- BAXTON STUDIO Brittany Club Chair (106-5456)
- Flash Furniture Waiting Room & Guest Chairs