Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat
Mfr # BH-GOLD-HARD-VYL-GG
Zoro # G3617043
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 2
- Overall Width 15.5
- Overall Depth 15-1/2"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BH-GOLD-HARD-VYL-GG
- Zoro # G3617043
- UPC # 889142008453
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 2 |
Overall Width | 15.5 |
Overall Depth | 15-1/2" |
Width | 15-1/2" |
Overall Length | 15.5 |
Details
Item | Chiavari Chair Cushion |
Seat Material | Vinyl |
Back Material | Vinyl |
Color | Gold Vinyl |
Weight Capacity | 1.54 |
Material | Foam, Plywood, Vinyl |
Style | Chiavari Chair Cushion |
Description
Gold Vinyl Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- GROEN Thermopile (Z001126)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-IVORY-HARD-VYL-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-BK-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- Flash Furniture Office Chairs