Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair Cushion, 15.5W15-1/2"L2H
Mfr # BH-WH-HARD-VYL-GG
Zoro # G3623249
original price:
$17.95
21% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 15.5
- Overall Depth 15-1/2"
- Color White Vinyl
- Width 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BH-WH-HARD-VYL-GG
- Zoro # G3623249
- UPC # 889142008439
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 2 |
Overall Width | 15.5 |
Overall Depth | 15-1/2" |
Width | 15-1/2" |
Overall Length | 15.5 |
Details
Item | Chiavari Chair Cushion |
Color | White Vinyl |
Weight Capacity | 1.54 |
Material | Foam, Plywood, Vinyl |
Style | Chiavari Chair Cushion |
Description
White Vinyl Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- TRADEMARK FINE ART 08 Left 'FRA Airport Layout' Canvas Art, 22x32 (ALI14808-C2232GG)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-MAHOGANY-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- BOSS Taylor Chair, 27-1/2"L27"H, Fixed, FabricSeat (B669BK-SG)
- Flash Furniture Office Chairs