Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair Cushion, 15.5W15-1/2"L2H
Mfr # BH-WH-HARD-GG
Zoro # G3622558
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2
- Overall Width 15.5
- Overall Depth 15-1/2"
- Color Hard White
- Width 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BH-WH-HARD-GG
- Zoro # G3622558
- UPC # 889142008484
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 2 |
Overall Width | 15.5 |
Overall Depth | 15-1/2" |
Width | 15-1/2" |
Overall Length | 15.5 |
Details
Item | Chiavari Chair Cushion |
Color | Hard White |
Weight Capacity | 1.54 |
Material | Fabric, Foam, Plywood |
Style | Guest Chair |
Description
White Fabric Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- KASON Reversible Cam-Rise Hinge, 1-3/8" Offset (11245000048)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-YL-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- Flash Furniture Waiting Room & Guest Chairs