Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18"L36-1/4"H, HerculesSeries
Mfr # XS-WHITE-GG
Zoro # G3640697
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Depth 18"
- Back Color White
- Frame Material Wood
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XS-WHITE-GG
- Zoro # G3640697
- UPC # 847254079402
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/4" |
Overall Depth | 18" |
Width | 15-3/4" |
Details
Item | Chiavari Chair |
Back Color | White |
Frame Material | Wood |
Color | White |
Series | Hercules |
Weight Capacity | 1100 lb. |
Material | Back, Seat: Wood |
Style | Chiavari Chair |
Description
Chiavari Chair,Wood,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Sea Foam Charlstwn Adirondack Chair, Sea Foam Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SFM-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-GG)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- Flash Furniture Seating