Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18"L36-1/4"H, HerculesSeries
Mfr # XS-SILVER-GG
Zoro # G3637897
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Depth 18"
- Back Color Wood
- Frame Material Wood
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XS-SILVER-GG
- Zoro # G3637897
- UPC # 847254079426
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/4" |
Overall Depth | 18" |
Width | 15-3/4" |
Details
Item | Chiavari Chair |
Back Color | Wood |
Frame Material | Wood |
Color | Silver |
Series | Hercules |
Weight Capacity | 1100 lb. |
Material | Back, Seat: Wood |
Style | Chiavari Chair |
Description
Wood Chiavari Chair,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- RALPH FRIEDLAND & BROTHERS Outside Shade Bracket (55P-1PR)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-YL-GG)
- FLASH FURNITURE Black Mesh Sled Base Side Reception Chai (BL-X-5C-GG)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- FLASH FURNITURE Restaurant Chair, 22-1/4"L33-1/2"H, FlintSeries (XU-DG-60582-GG)
- Flash Furniture Office Chairs