Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18"L36-1/4"H, HerculesSeries
Mfr # XS-NATURAL-GG
Zoro # G3634683
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/4"
- Overall Depth 18"
- Back Color Wood
- Frame Material Wood
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XS-NATURAL-GG
- Zoro # G3634683
- UPC # 847254079440
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/4" |
Overall Depth | 18" |
Width | 15-3/4" |
Details
Item | Chiavari Chair |
Back Color | Wood |
Frame Material | Wood |
Color | Natural |
Series | Hercules |
Weight Capacity | 1100 lb. |
Material | Back, Seat: Wood |
Style | Chiavari Chair |
Description
Natural Wood Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B/W)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BGE1-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries (LE-L-7K-WH-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- Flash Furniture Waiting Room & Guest Chairs