Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18-3/4"L35"H, HerculesSeries
Mfr # LE-WHITE-M-GG
Zoro # G8603819
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 18-3/4"
- Back Color White
- Frame Material Resin
- Backrest Rectangular Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-WHITE-M-GG
- Zoro # G8603819
- UPC # 889142458074
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 18-3/4" |
Width | 15" |
Details
Item | Chiavari Chair |
Back Color | White |
Frame Material | Resin |
Backrest | Rectangular Back |
Color | White |
Series | Hercules |
Weight Capacity | 1000 lb. |
Material | Back: Resin; Seat: Polycarbonate |
Style | Chiavari Chair |
Description
Hercules White Resin Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-BLACK-M-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair, PK2 (X-BACK-GREY-2)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-GD-GG)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BK-GG)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- Flash Furniture Waiting Room & Guest Chairs