Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18-3/4"L35"H, HerculesSeries
Mfr # LE-GOLD-M-GG
Zoro # G7810971
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 18-3/4"
- Frame Material Resin
- Backrest Rectangular Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-GOLD-M-GG
- Zoro # G7810971
- UPC # 889142458050
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 18-3/4" |
Width | 15" |
Details
Item | Chiavari Chair |
Frame Material | Resin |
Backrest | Rectangular Back |
Color | Gold |
Series | Hercules |
Weight Capacity | 1000 lb. |
Material | Back: Resin; Seat: Polycarbonate |
Style | Chiavari Chair |
Description
Hercules Gold Resin Chiavari Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 36" Round 30" and 42" Poles (CT536R)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- BAXTON STUDIO Nexus Walnut Wood Finishing Dark Grey Dining Armchair, PK2 (140-7591)
- Flash Furniture Waiting Room & Guest Chairs