Shop All Waiting Room & Guest Chairs
Flash Furniture
Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries
Mfr # LE-CHAMP-GG
Zoro # G5031883
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Depth 18-1/2"
- Frame Material Resin
- Color Champagne
- Series Hercules Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-CHAMP-GG
- Zoro # G5031883
- UPC # 889142254324
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/2" |
Overall Depth | 18-1/2" |
Width | 15-3/4" |
Details
Item | Chiavari Chair |
Frame Material | Resin |
Color | Champagne |
Series | Hercules Premium |
Weight Capacity | 1000 lb. |
Office Chair Style | Stack Chair |
Material | Back: Resin; Seat: Polycarbonate |
Style | Chiavari Chair |
Description
Chiavari Chair,Champagne Resin,Stacking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Rod in Satin Stainless (58-5)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC705AF-3-BY-GG)
- FLASH FURNITURE BrownChair, 31"L29"H, Sloping, LeatherSeat, Hercules ImperialSeries (111-1-BN-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- Flash Furniture Seating