Shop All Waiting Room & Guest Chairs
Flash Furniture
CherryRestaurant Chair, 20"L36-1/2"H, PlywoodSeat, HerculesSeries
Mfr # XU-DG6Q3BWIN-CHYW-GG
Zoro # G3644300
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Cherry
- Seat Material Plywood
- Overall Height 36-1/2"
- Overall Depth 20"
- Frame Material 18 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q3BWIN-CHYW-GG
- Zoro # G3644300
- UPC # 812581016987
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/2" |
Overall Depth | 20" |
Height | 36.5" |
Back Width | 16.50" |
Back Height | 19" |
Width | 16-1/2" |
Seat Height Max. | 18" |
Seat Width | 16.25" |
Seat Depth | 16.50" |
Depth | 20" |
Description
Restaurant Chair,Window Back,Cherry Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- HON Pedestal Desk, 30 in D X 60 in W X 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BGE1-GG)
- FLASH FURNITURE Advantage Medium Natural With White Grain X-Back Chair, PK2 (X-BACK-MOWG-2)
- FLASH FURNITURE Sea Foam Charlstwn Adirondack Chair, Sea Foam Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SFM-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE OxbloodLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z105-OXBLOOD-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- Flash Furniture Waiting Room & Guest Chairs