Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Charlestown White Faux Wood Adirondack Chair
Mfr # 354JJC14505W
Zoro # G311575539
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 354JJC14505W
- Zoro # G311575539
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Description
Perfect for outdoor patios hotel cabanas and beachfront rentals this Flash Furniture Charlestown white faux wood adirondack chair invites guests to relax unwind and enjoy each other's company. Featuring a classic lattice back and a white color this chair is sure to fit seamlessly into any space. Its slanted seat encourages guests to comfortably recline while it's extra-wide back and arms relieve pressure from the neck and shoulders.This chair boasts a faux wood look that is designed to withstand a wide range of climates for outdoor use during any time of the year. Unlike real wood the polystyrene material won't crack chip rot peel or splinter for long-lasting use in your high-traffic environment. For added piece of mind the stainless steel hardware is rust-resistant. The chair is UV treated to prevent fading staining and discoloration and only requires basic cleanings with water and a neutral detergent.Overall Dimensions:Width: 29 1/2''Depth: 33 1/2''Height: 35''Capacity: 350 lb.Seat Dimensions:Seat Width: 19 3/4''Seat Depth: 18 1/2''Seat Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET LODGE Wire Cage Clips 1Lb (ACC1)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- SOLO Nozzle Assortment for Manual Sprayers (4900448)
- AFTERMARKET SureFit 50400767 Clutch Drive Belt Fits John Deere M174026 (LAB40-0572)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- ORE INTERNATIONAL Ore International K324 9.5" Meditation Fountain with LED Light (K324)
- Flash Furniture Patio Furniture