Flash Furniture

Charlestown Gray Faux Wood Folding Adirondack Chair


product price: $464.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for outdoor patios hotel cabanas and beachfront rentals this Flash Furniture Charlestown gray faux wood folding adirondack chair invites guests to relax unwind and enjoy each other's company. Featuring a classic lattice back and a gray color this chair is sure to fit seamlessly into any space. Its slanted seat encourages guests to comfortably recline while it's extra-wide back and arms relieve pressure from the neck and shoulders. Plus the chair is conveniently foldable for easy transport and storage.This chair boasts a faux wood look that is designed to withstand a wide range of climates for outdoor use during any time of the year. Unlike real wood the polystyrene material won't crack chip rot peel or splinter for long-lasting use in your high-traffic environment. For added piece of mind the stainless steel hardware is rust-resistant. The chair is UV treated to prevent fading staining and discoloration and only requires basic cleanings with water and a neutral detergent. This chair requires some simple assembly and includes all the necessary tools for setup.Overall Dimensions:Width: 30 1/4''Depth: 34''Height: 37''Capacity: 350 lb.Seat Dimensions:Seat Width: 20 1/2''Seat Depth: 19''Seat Height: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.