Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Charlestown All-Weather Poly Resin Wood Adirondack Chair in White
Mfr # JJ-C14501-WH-GG
Zoro # G801802367
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polystyrene, Stainless Steel
- Overall Height 35
- Overall Length 33.5
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-WH-GG
- Zoro # G801802367
- UPC # 889142983323
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Length | 33.5 |
Overall Width | 29.5 |
Details
Color | White |
Material | Polystyrene, Stainless Steel |
Weight | 30 |
Capacity | 350 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this white adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chair there is no back breaking sanding, painting or sealing and these low maintenance porch chair won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bush-Spider Coupli (735-04103)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SYNGENTA Advion Fire Ant Bait, 2lb (53212)
- AFTERMARKET AYP CRAFTSMAN DECK SPINDLE 44, 46, 50 ayp pn 143651 (RLG143651)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- Flash Furniture Patio Furniture