Flash Furniture

Charlestown 2-Pack Yellow Faux Wood Adirondack Chairs with Side Table


product price: $603.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for outdoor patios hotel cabanas and beachfront rentals this Flash Furniture Charlestown 2-pack yellow faux wood adirondack chairs with side table invites guests to relax unwind and enjoy each other's company. The chairs feature a classic lattice back and a yellow color that are sure to fit seamlessly into any space. Their slanted seats encourage guests to comfortably recline while the extra-wide back and arms relieve pressure from the neck and shoulders. Plus the chairs come with a matching side table that allows guests to set down their drinks and plates while seated.The chairs and table boast a faux wood look that is designed to withstand a wide range of climates for outdoor use during any time of the year. Unlike real wood the polystyrene material won't crack chip rot peel or splinter for long-lasting use in your high-traffic environment. For added piece of mind the stainless steel hardware is rust-resistant. Each piece is UV treated to prevent fading staining and discoloration and only requires basic cleanings with water and a neutral detergent. This set requires some simple assembly and includes all the necessary tools for setup.Overall Chair Dimensions:Width: 29 1/2''Depth: 33 1/2''Height: 35''Capacity: 350 lb.Seat Dimensions:Seat Width: 19 3/4''Seat Depth: 18 1/2''Seat Height: 14 1/2''Overall Table Dimensions:Width: 18 3/4''Depth: 15''Height: 18 1/4''Capacity: 200 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.