Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Charlestown 2-Pack White Faux Wood Adirondack Chairs with Side Table
Mfr # 354JJC1450W
Zoro # G611575581
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 354JJC1450W
- Zoro # G611575581
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Description
Perfect for outdoor patios hotel cabanas and beachfront rentals this Flash Furniture Charlestown 2-pack white faux wood adirondack chairs with side table invites guests to relax unwind and enjoy each other's company. The chairs feature a classic lattice back and a white color that are sure to fit seamlessly into any space. Their slanted seats encourage guests to comfortably recline while the extra-wide back and arms relieve pressure from the neck and shoulders. Plus the chairs come with a matching side table that allows guests to set down their drinks and plates while seated.The chairs and table boast a faux wood look that is designed to withstand a wide range of climates for outdoor use during any time of the year. Unlike real wood the polystyrene material won't crack chip rot peel or splinter for long-lasting use in your high-traffic environment. For added piece of mind the stainless steel hardware is rust-resistant. Each piece is UV treated to prevent fading staining and discoloration and only requires basic cleanings with water and a neutral detergent. This set requires some simple assembly and includes all the necessary tools for setup.Overall Chair Dimensions:Width: 29 1/2''Depth: 33 1/2''Height: 35''Capacity: 350 lb.Seat Dimensions:Seat Width: 19 3/4''Seat Depth: 18 1/2''Seat Height: 14 1/2''Overall Table Dimensions:Width: 18 3/4''Depth: 15''Height: 18 1/4''Capacity: 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 46 0" x0" x0" (A-754P06135)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-16X20)
- ZORO SELECT Water Broom, 4 Nozzle, Width 16 In (1MDK5)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P547)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Red Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Grey (PAT7042B)
- Flash Furniture Patio Club Chairs & Chaise Lounges