Shop All Counter Height Stools
Flash Furniture
Charcoal Fabric/Wood Stool, 24"
Mfr # 2-CH-182020-24-BK-F-GG
Zoro # G2786185
product price: $348.99
/pk 2, $174.50/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-182020-24-BK-F-GG
- Zoro # G2786185
- UPC # 889142876670
- Country of Origin China
- Category Counter Height Stools
Details
Color | Charcoal Fabric |
Item | Charcoal Fabric/Wood Stool,24",PK2 |
Description
Charcoal Fabric/Wood Stool,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- FLASH FURNITURE 26" Gray LeatherSoft Counter Stool with Wood Legs (AY-1928-26-GY-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- Flash Furniture Counter Height Stools