Shop All Adjustable Bar Stools
Flash Furniture
Charcoal Fabric Barstool, Adj Height
Mfr # CH-321-BKFAB-GG
Zoro # G3615320
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-BKFAB-GG
- Zoro # G3615320
- UPC # 889142049043
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Charcoal Fabric |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Fabric |
Description
Charcoal Fabric Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Chair, Graphite (64517)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103ES)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height (DS-801B-GY-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- FLASH FURNITURE Tractor Stool w/Back, Orange/Yellow (LF-215-YELLOW-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- Flash Furniture Adjustable Bar Stools