Shop All Adjustable Bar Stools
Flash Furniture
Charcoal Fabric Barstool, Adj Height, Backrest: Stitch Back
Mfr # CH-132330-BKFAB-GG
Zoro # G3615241
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 25" to 33-1/2"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Stitch Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-132330-BKFAB-GG
- Zoro # G3615241
- UPC # 889142048947
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 25" to 33-1/2" |
Details
Color | Charcoal Fabric |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Stitch Back |
Seat Material | Fabric |
Description
Charcoal Fabric Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-TC3-1060-BK-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (DS-801-CONT-WH-GG)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height, Seat Height Range: 25" to 33-1/2" (CH-132330-GY-GG)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- Flash Furniture Adjustable Bar Stools