Shop All Dining Room Chairs
This Product is Discontinued
Flash Furniture
Chair, Turin Fabric, Wood, Elon Series (Discontinued)
Mfr # FH-130-DCV1-PK4-GG
Zoro # G5036293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyester; Back, Seat: Fabric; Glide: Plastic
- Seat Material Fabric
- Overall Height 32"
- Overall Depth 22-1/2"
- Back Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-DCV1-PK4-GG
- Zoro # G5036293
- UPC # 889142209638
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Material | Polyester; Back, Seat: Fabric; Glide: Plastic |
Color | Turin Patchwork |
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Frame Material | Wood |
Backrest | Curved Back |
Series | Elon |
Description
Chair,Turin Fabric,Wood,Elon Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.