Shop All Adjustable Bar Stools
Flash Furniture
Chair, Trieste, Adj Barstool, Black Fabric
Mfr # DS-8121A-BLK-F-GG
Zoro # G7340258
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backrest Comfort-Forming Back
- Seat Material Fabric
- Frame Material Metal
- Material Chrome, Foam
- Weight Capacity 330 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-8121A-BLK-F-GG
- Zoro # G7340258
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24" to 32-1/2" |
Details
Backrest | Comfort-Forming Back |
Seat Material | Fabric |
Frame Material | Metal |
Material | Chrome, Foam |
Weight Capacity | 330 lb. |
Item | Chair,Trieste,Adj Barstool,Black Fabric |
Color | Black Fabric |
Description
Chair,Trieste,Adj Barstool,Black Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON 2-tier Book Rack (HURHASZ0177)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- FLASH FURNITURE Tractor Seat, Chrome Stool, Pink (LF-214A-PINK-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- FLASH FURNITURE Black Adjustable Height LeatherSoft Barstools, 2PK (CH-202071-BK-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- Flash Furniture Adjustable Bar Stools