Shop All Arm, Back, and Foot Rests
Flash Furniture
Chair Mat w/Lip, 45"x53", Clear
Mfr # MAT-CM11233FD-GG
Zoro # G3627327
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material vinyl
- Width 44-1/2"
- Length 52-1/4"
- Height 0.079"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MAT-CM11233FD-GG
- Zoro # G3627327
- UPC # 847254018951
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 44-1/2" |
Length | 52-1/4" |
Height | 0.079" |
Details
Item | Carpet Chair Mat with Lip |
Color | Clear |
Material | vinyl |
Features | Durable, Straight Edge, Gripper, Textured Surface, Scuff Resistant, Slip Resistant, Studded |
Description
Chair Mat w/Lip,45 In.x53 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Baby Ben Silver Classic Style Battery Operated Alarm Clock (11611QA)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- FLASH FURNITURE Mobile Kneeler Posture, Black (WL-1430-GG)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- FLASH FURNITURE Carpet Chair Mat, 36"x48", Clear (MAT-121704-GG)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- Flash Furniture Arm, Back, and Foot Rests