Shop All Chair Mats
Flash Furniture
Chair Mat w/Lip, 36"x48", Clear
Mfr # MAT-CM11113FD-GG
Zoro # G3627333
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Color Clear
- Height 0.079"
- Length 47-1/8"
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MAT-CM11113FD-GG
- Zoro # G3627333
- UPC # 847254010900
- Country of Origin China
- Category Chair Mats
Dimensions
Height | 0.079" |
Length | 47-1/8" |
Width | 36" |
Details
Item | Carpet Chair Mat with Lip |
Shape | Rectangle |
Color | Clear |
Material | vinyl |
Description
Chair Mat w/Lip,36 In.x48 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- FLASH FURNITURE 36"x53" Sit or Stand Anti-Fatigue Mat (MAT-184612-GG)
- FLASH FURNITURE Hard Floor Chair Mat w/Lip, 36"x48", Clr (MAT-131858-GG)
- DEFLECTO All Day Use Chair Mat - Hard Floors, 45 x 53, Rectangle, Clear (CM21242PC)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- Flash Furniture Chair Mats