Shop All Adjustable Bar Stools
Flash Furniture
Chair, Madrid, Adjstbl, Retro, Barstool, Blck
Mfr # CH-181220-BK-GG
Zoro # G7340063
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23" to 31"
- Material metal
- Frame Material Metal
- Finish Black Finish
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-181220-BK-GG
- Zoro # G7340063
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23" to 31" |
Details
Color | Black |
Material | metal |
Frame Material | Metal |
Finish | Black Finish |
Backrest | Backless |
Seat Material | Metal |
Item | Chair,Madrid,Adjstbl,Retro,Barstool,Blck |
Description
Chair,Madrid,Adjstbl,Retro,Barstool,Blck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- SAUDER River Ranch Night Stand Grand Walnut 3a (430046)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- FLASH FURNITURE Chair, Madrid, Adjstbl, Retro, Barstool, Chrm (CH-181220-CH-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height (CH-82028A-BURG-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-TC3-1002-WH-GG)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- Flash Furniture Adjustable Bar Stools