Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Chair, Loveseat and Sofa Set, 31"L36"H, Welted Upholstered Arms with Rounded Edge, LeatherSeat (Discontinued)
Mfr # BT-S8373-SET-BK-GG
Zoro # G7093285
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Arm Style Welted Upholstered Arms with Rounded Edge
- Seat Material Leather
- Overall Height 36"
- Overall Depth 31"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-S8373-SET-BK-GG
- Zoro # G7093285
- UPC # 889142707677
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 31" |
Width | Chair: 30"; Loveseat: 52-1/4"; Sofa: 71-1/2" |
Details
Item | Chair, Loveseat and Sofa Set |
Arm Style | Welted Upholstered Arms with Rounded Edge |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Wood |
Backrest | Loose Pillow Back Cushion |
Color | Black |
Series | Contemporary |
Material | Leather/Faux Leather |
Style | Sofa Set |
Description
Black 3 Piece Leather Sofa Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.