Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries
Mfr # 222-1-BK-GG
Zoro # G3611120
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Flared
- Seat Material Leather
- Overall Height 31-1/4"
- Overall Depth 30"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 222-1-BK-GG
- Zoro # G3611120
- UPC # 847254038652
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/4" |
Overall Depth | 30" |
Width | 31-1/4" |
Details
Item | Chair |
Arm Style | Flared |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Aluminum |
Backrest | Sculpted Back |
Color | Black |
Series | Hercules Majesty |
Material | Back, Seat: Leather/Faux Leather |
Style | Guest Chair |
Description
Black Leather Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- KFI Poly Stack Chair, Sky Blue Back (CS2300-BP35-SP08)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- INTERNATIONAL CONCEPTS Vista Slat Back Chairs, Set of 2, Hickory/stone (C41-65P)
- Flash Furniture Seating