Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 28-3/4"L27-1/4"H, Track, LeatherSeat, Hercules ImaginationSeries
Mfr # ZB-IMAG-CHAIR-WH-GG
Zoro # G3630930
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Track
- Seat Material Leather
- Overall Height 27-1/4"
- Overall Depth 28-3/4"
- Back Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-CHAIR-WH-GG
- Zoro # G3630930
- UPC # 847254098519
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27-1/4" |
Overall Depth | 28-3/4" |
Width | 35" |
Details
Item | Chair |
Arm Style | Track |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Frame Material | Stainless Steel |
Backrest | Smooth, Fixed Back |
Color | Melrose White |
Series | Hercules Imagination |
Material | Back, Seat: Leather/Faux Leather |
Style | Reception Chair |
Description
Leather Chair,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Student Desk, 27-1/4" D, 28-3/4" W, 22" to 29" H, Gray Nebula, Laminate (90581)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-NB24-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- Flash Furniture Waiting Room & Guest Chairs