Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 28-3/4"L27-1/4"H, Armless, LeatherSeat, Hercules ImaginationSeries
Mfr # ZB-IMAG-MIDDLE-WH-GG
Zoro # G3632102
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Material Leather
- Overall Height 27-1/4"
- Overall Depth 28-3/4"
- Back Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDDLE-WH-GG
- Zoro # G3632102
- UPC # 847254098540
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27-1/4" |
Overall Depth | 28-3/4" |
Width | 28" |
Details
Item | Chair |
Arm Style | Armless |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Frame Material | Stainless Steel |
Backrest | Smooth, Fixed Back |
Color | Melrose White |
Series | Hercules Imagination |
Material | Back, Seat: Leather/Faux Leather |
Style | Guest Chair |
Description
Leather Middle Chair,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- ALATERRE FURNITURE Alaterre Underbed Storage Drawers, Set of 2, Espresso (AJ0049P0)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Concave Chair, 25-1/4"L27"H, LeatherSeat, Hercules AlonSeries (ZB-803-INSEAT-WH-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- REGENCY Nesting Chairs, 29W25-29L33H, Metal, FabricSeat (2309BKTABBK)
- Flash Furniture Seating