Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 28-3/4" L 27-1/4" H, Track, Leather Seat, Hercules Imagination Series
Mfr # ZB-IMAG-CHAIR-GG
Zoro # G3630958
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Track
- Seat Material Leather
- Overall Height 27-1/4"
- Overall Depth 28-3/4"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-CHAIR-GG
- Zoro # G3630958
- UPC # 847254017527
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 27-1/4" |
Overall Depth | 28-3/4" |
Width | 35" |
Details
Item | Chair |
Arm Style | Track |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Stainless Steel |
Backrest | Smooth, Fixed Back |
Color | Black |
Series | Hercules Imagination |
Material | Back, Seat: Leather/Faux Leather |
Style | Guest Chair |
Description
Leather Chair,Imagination Series,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BOSS High Back LeatherPlus Chair (B8401)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Concave Chair, 25-1/4"L27"H, LeatherSeat, Hercules AlonSeries (ZB-803-INSEAT-WH-GG)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-BLACK-GG)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- Flash Furniture Seating