Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 23-1/4"L35"H, HerculesSeries
Mfr # XU-X-PEC-GG
Zoro # G5035340
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 23-1/4"
- Frame Material Ash Wood
- Backrest Cross Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-X-PEC-GG
- Zoro # G5035340
- UPC # 889142092216
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 23-1/4" |
Width | 20-1/4" |
Details
Item | Chair |
Frame Material | Ash Wood |
Backrest | Cross Back |
Color | Pecan |
Series | Hercules |
Weight Capacity | 400 lb. |
Material | Back, Seat: Wood |
Style | Cross Back Chair |
Description
Chair,Cross Back,Pecan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Aluminum, Metal, Plastic Seat (TLH-017B-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- ATLAS COMMERCIAL PRODUCTS Aluminum Chiavari Chair, Gold (ACC25GLD)
- Flash Furniture Seating