Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 23-1/4"L35"H, HerculesSeries
Mfr # XU-X-OAK-GG
Zoro # G5034887
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 23-1/4"
- Back Color Wood
- Frame Material Ash Wood
- Backrest Cross Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-X-OAK-GG
- Zoro # G5034887
- UPC # 889142092209
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 23-1/4" |
Width | 20-1/4" |
Details
Item | Chair |
Back Color | Wood |
Frame Material | Ash Wood |
Backrest | Cross Back |
Color | Oak |
Series | Hercules |
Weight Capacity | 400 lb. |
Office Chair Style | Stack Chair |
Material | Back, Seat: Wood |
Style | Cross Back Chair |
Description
Chair,Cross Back,Oak,Stackable,Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-POC-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BURG-VY-GG)
- FLASH FURNITURE Advantage Hand Scraped Natural X-Back Chair (X-BACK-NAT)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- Flash Furniture Waiting Room & Guest Chairs