Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 23-1/4"L35"H, HerculesSeries
Mfr # XU-X-MAH-GG
Zoro # G5034528
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Depth 23-1/4"
- Back Color Wood
- Frame Material Ash Wood
- Backrest Cross Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-X-MAH-GG
- Zoro # G5034528
- UPC # 889142092186
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 23-1/4" |
Width | 20-1/4" |
Details
Item | Chair |
Back Color | Wood |
Frame Material | Ash Wood |
Backrest | Cross Back |
Color | Mahogany |
Series | Hercules |
Weight Capacity | 400 lb. |
Material | Back, Seat: Wood |
Style | Cross Back Chair |
Description
Chair,Cross Back,Mahogany Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-IVORY-HARD-VYL-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Advantage Medium Natural With White Grain X-Back Chair, PK2 (X-BACK-MOWG-2)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- Flash Furniture Waiting Room & Guest Chairs