Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L32"H, ElonSeries
Mfr # FH-130-CPP1-GY-GG
Zoro # G5033642
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Depth 22-1/2"
- Back Color Gray
- Back Material Plastic
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-CPP1-GY-GG
- Zoro # G5033642
- UPC # 889142209553
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Back Color | Gray |
Back Material | Plastic |
Frame Material | Metal |
Backrest | Curved Back |
Color | Moss Gray |
Series | Elon |
Material | Polypropylene; Back, Seat: Plastic; Base: Chrome |
Style | Guest Chair |
Description
Chair,Chrome, Elon Series,Gray,Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-GOLDVEIN-S0810-GG)
- INTERNATIONAL CONCEPTS Vanity Bench, Unfinished (BE-2)
- Flash Furniture Seating