Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L32"H, ElonSeries
Mfr # FH-130-CPP1-BK-GG
Zoro # G5031439
original price:
$69.27
4% off
new price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Depth 22-1/2"
- Frame Material Metal
- Backrest Curved Back
- Series Elon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-CPP1-BK-GG
- Zoro # G5031439
- UPC # 889142209539
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Frame Material | Metal |
Backrest | Curved Back |
Color | Black |
Series | Elon |
Material | Polypropylene; Back, Seat: Plastic; Base: Chrome |
Style | Guest Chair |
Description
Chair,Chrome Base,Blk Plastc Elon Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- BOSS Race Track Conference Table, 35" D, 71" W, 29-1/2" H, Mahogany, Wood (N135-M)
- FLASH FURNITURE Indoor Stackable Chair, 21"L33-1/2"H, ContemporarySeries (XU-DG-TP001-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- FLASH FURNITURE Brown Fabric Metal Chair (AW-MC309AF-BRN-GG)
- FLASH FURNITURE Executive Side Reception Chair, 23"L35-1/4"H, Padded Curved, LeatherSeat, ContemporarySeries (BT-353-BURG-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BLUE-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- REGENCY SEATING Regency Mesh Back Nesting Chair with Casters - Black (2309BK)
- Flash Furniture Seating