Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L31-1/2"H, ElonSeries
Mfr # FH-130-DPP-WH-GG
Zoro # G5945639
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-1/2"
- Overall Depth 22-1/2"
- Back Color White
- Frame Material Wood
- Backrest Curved Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-DPP-WH-GG
- Zoro # G5945639
- UPC # 889142209706
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Back Color | White |
Frame Material | Wood |
Backrest | Curved Back |
Color | White |
Series | Elon |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Wood,Plastc,White,Elon Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- GLARO. Wall Mount Wet Umbrella Bag Holder, Satin Black (WVB11BK)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Letter Size Starter Unit (127648PC)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Advantage Gold Chiavari Chair (WDCHI-G)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-BK-GG)
- REBAR Chair, Plastic (RC-6-2)
- Flash Furniture Waiting Room & Guest Chairs