Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L31-1/2"H, ElonSeries
Mfr # FH-130-DPP-PE-GG
Zoro # G5035313
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-1/2"
- Overall Depth 22-1/2"
- Back Color Wood
- Back Material Plastic
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-DPP-PE-GG
- Zoro # G5035313
- UPC # 889142209690
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Back Color | Wood |
Back Material | Plastic |
Frame Material | Wood |
Backrest | Curved Back |
Color | Peach |
Series | Elon |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Plastic,Peach,Wood,Elon Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WHITE-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- Flash Furniture Waiting Room & Guest Chairs