Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L31-1/2"H, ElonSeries
Mfr # FH-130-DPP-OR-GG
Zoro # G5541179
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-1/2"
- Overall Depth 22-1/2"
- Back Color Wood
- Back Material Plastic
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-DPP-OR-GG
- Zoro # G5541179
- UPC # 889142209683
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Back Color | Wood |
Back Material | Plastic |
Frame Material | Wood |
Backrest | Curved Back |
Color | Orange |
Series | Elon |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Plastic,Wood,Elon Series,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Beige (Osaki Pro Yamato)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, HerculesSeries (XU-DG-6G7B-SLAT-NATW-GG)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- Flash Furniture Seating