Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 22-1/2"L31-1/2"H, ElonSeries
Mfr # FH-130-DPP-GY-GG
Zoro # G5541063
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-1/2"
- Overall Depth 22-1/2"
- Back Color Wood
- Back Material Plastic
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FH-130-DPP-GY-GG
- Zoro # G5541063
- UPC # 889142209669
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Chair |
Back Color | Wood |
Back Material | Plastic |
Frame Material | Wood |
Backrest | Curved Back |
Color | Moss Gray |
Series | Elon |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Wood,Elon Series,Gray,Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-BLACK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- NORSTAR Slate Grey Captains Chair, W - Antique Casters (B9545DW-SG)
- Flash Furniture Office Chairs