Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 20"L33"H, ContemporarySeries
Mfr # CH-31230-WH-GG
Zoro # G3622783
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Depth 20"
- Back Color White
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31230-WH-GG
- Zoro # G3622783
- UPC # 889142002727
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 20" |
Height | 33" |
Seat Width | 14" |
Seat Depth | 14" |
Seat Height Max. | 17.50" |
Width | 18" |
Back Width | 18" |
Back Height | 17" |
Depth | 20" |
Description
White Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Moyer 'Night Side' Canvas Art, 16x24 (ALI0768-C1624GG)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- Flash Furniture Waiting Room & Guest Chairs