Shop All Waiting Room & Guest Chairs
Flash Furniture
Chair, 20"L33"H, ContemporarySeries
Mfr # CH-31230-BQ-GG
Zoro # G3609407
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33"
- Overall Depth 20"
- Frame Material Galvanized Steel
- Backrest Curved Back with Vertical Slat
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31230-BQ-GG
- Zoro # G3609407
- UPC # 889142014058
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 20" |
Width | 18" |
Details
Item | Chair |
Frame Material | Galvanized Steel |
Backrest | Curved Back with Vertical Slat |
Color | Black-Antique Gold |
Series | Contemporary |
Weight Capacity | 500 lb. |
Material | Back, Seat: Metal; Glide: Plastic |
Style | Guest Chair |
Description
Antique Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-YL-GG)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-BK-GG)
- BAXTON STUDIO Ramiro Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (176-11373-Zoro)
- Flash Furniture Seating